Steel cabinet with replaceable viewing screen and internal illumination
Fitted with shot blasting gun and suitable for proprietary brands of glass beads, silicon carbide, aluminium oxide and silica sand only
Excellent for a wide variety of workshop and body shop cleaning applications
Requires a standard, dry workshop air supply
Supplied assembled and ready for use
Capacity: 0.09m
Maximum air flow: 12cfm
Air pressure: 90psi
Air inlet size: 1/4 in BSP
Length: 640mm
Width: 490mm
Height: 490mm
Doors: 1
Door size: 530 x 440mm
Viewing area: 490 x 395mm