Simple in design, Non-separable, Suitable for high and even very high speed, Robust in operation requiring little maintenance, Accepts both radial and axial loads.
Technical Specification
More Information
Brand
SKF
Type
Sealed
Internal Diameter (mm)
30
Manufacturer Part Number
6206-2RS1-*SKF
Outside Diameter (mm)
62
Additional Information
Sealed 2RS bearings are fitted with two synthetic rubber seal, Prevents leakage of lubricant, Prevents entry of water and other contaminants, Can operate from -40 to +120'C.
Width (mm)
16
Features & Benefits
SKF Deep Groove Ball Bearings cover the most popular range of ball bearings in metric sizes found in a wide range of applications in many applications.
Simple in design
Non-separable
Suitable for high and even very high speed
Robust in operation requiring little maintenance
Accepts both radial and axial loads
Available open, shielded (2Z) or sealed (2RS)
Available in C3 form for greater radial internal clearance