These bearings have an advantage of being both separable making them ideal for a wide range of applications. Both inner and outer race can be fitted separately, Suitable at accommodating heavy axial loads in one direction.
Technical Specification
More Information
Brand
SKF
Internal Diameter (mm)
17
Manufacturer Part Number
30203J2-*SKF
Outside Diameter (mm)
40
Features & Benefits
SKF tapered roller bearings range covers the popular metric sizes. These bearings have an advantage of being both separable making them ideal for a wide range of applications.
Both inner and outer raceways can be fitted separately
Suitable at accommodating heavy axial loads in one direction