The store will not work correctly in the case when cookies are disabled.
SKF 6204-2Z/C3GJN Shielded Ball Bearing 20mm ID 47mm OD 14mm W
0 in stock today, 1 available in 11 days
Product Information
SKF GJN bearings are filled with a special Polyurea Soap lubricant to enable them to run at higher temperatures, Can run up to +150'C
Technical Specification
More Information Brand | SKF |
Internal Diameter (mm) | 20 |
Manufacturer Part Number | 6204-2Z/C3GJN-* |
Outside Diameter (mm) | 47 |
Width (mm) | 14 |
Features & Benefits | SKF GJN bearings are filled with a special Polyurea Soap lubricant to enable them to run at higher temperatures.
Can run up to +150°C |
---|
Why we are loved
Rated ‘World-class’ for customer service