The store will not work correctly in the case when cookies are disabled.
Seco CNMG120404-MF2 TP25 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Seco |
Style | CNMG |
Manufacturer Part Number | 03276010 |
Type | ISO Turning Insert |
Features & Benefits | 80° rhomboid insert
0° insert clearance angle
Carbide CVD material construction |
Number of Edges | 4 |
Grade | TP25 |
Diameter (mm) | 12.7 |
Corner Radius | 0.4 |
---|
Why we are loved
Rated ‘World-class’ for customer service