The store will not work correctly in the case when cookies are disabled.
SPI 9 Leaf 0.0015 - 0.015 Thickness Feeler Gauge
Product Information
Made from hardened and ground feeler gauge stock, Locknut secures one or more leaves in position, Each leaf clearly marked with thickness.
Technical Specification
More Information Brand | SPI |
Minimum Thickness (in) | 0.0015 |
Manufacturer Part Number | 79893541 |
Maximum Thickness (in) | 0.015 |
Features & Benefits | Made from hardened and ground feeler gauge stock
Locknut secures one or more leaves in position
Each leaf clearly marked with thickness |
Type | Analogue |
Length (in) | 3 |
Number of Blades | 9 |
Range (in) | 0.0015-0.015 |
---|
Why we are loved
Rated ‘World-class’ for customer service