For quick and accurate measurements. Each set includes pin gage holder. Furnished in attractive moulded, plastic case. Class ZZ guaranteed to 0.0002 in tolerance limit. Inspected with equipment which has been calibrated and is traceable to NIST.
Technical Specification
More Information
Brand
SPI
Manufacturer Part Number
22-191-1
Measuring Range (mm)
10.00-13.98
Additional Information
Marked with size and direction of tolerance on gages over 0.060 in. Hardened drill rod RC 60-62, 2 inches long. 10 Micro finish or better. Certificate of accuracy included.
Accuracy
+0.005mm -0.000mm
Features & Benefits
For quick and accurate measurements. Measure hole sizes, slot widths, calculate distances between holes, use as Go/NoGo gauging, etc.
Each set includes pin gauge holder
Furnished in attractive moulded, plastic case
Class ZZ guaranteed to 0.0002 in tolerance limit
Inspected with equipment which has been calibrated and is traceable to NIST
Marked with size and direction of tolerance on gauges over 0.060 in
Hardened drill rod RC 60-62, 2 inches long
10 Micro finish or better
Certificate of accuracy included