Close grained cast iron. Squareness and parallelism of V grooves within 0.0012 in. 90 degree V is centred, square with the sides and parallel to the base. Supplied in numbered pairs.
Technical Specification
More Information
Brand
SPI
Type
Cast Iron
Length (in)
3
Manufacturer Part Number
VB/C-3**
Features & Benefits
Close grained cast iron
Squareness and parallelism of V grooves within 0.0012 in
90° V is centred, square with the sides and parallel to the base
Supplied in numbered pairs