Starrett 248 drive pin punch is intended for machine shop and motor service work, extra long in size, measuring 200mm with 114mm bodies and 89mm drive pin section.
Technical Specification
More Information
Brand
Starrett
Manufacturer Part Number
248B
Punch Diameter (in)
3/16
Size (in)
3/16
Size (mm)
5
Features & Benefits
Knurled Grip for secure holding
Designed to withstand hard use
for machine shop and motor service work
Hardened and Tempered
Punch diameter clearly marked on the head
Diameter of punches is slightly less than listed