The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Jupiter Pneumatics (Pro-Source) 1/4in 1m 1 Wire Hydraulic Hose Straight E/End
Product Information
Synthetic rubber tube & cover. 1 High tensile steel wire braid. BSPP female 60 DEG cone fittings
Technical Specification
More Information Brand Jupiter Pneumatics (Pro-Source) Tube Internal Diameter (in) 1/4" Manufacturer Part Number PKR-1SN-04-1.0M Tube Inside Diameter (mm) 6.4 Tube Outside Diameter (mm) 13.4 Length (m) 1.0 Features & Benefits * Synthetic rubber tube & cover
* 1 High tensile steel wire braid
* Temperature range +40C to +100C (-40F to +212F) Hydraulic Oil
* Other sizes and fittings available upon request
* BSPP female 60* cone fittings Maximum Working Pressure (bar) 225 Maximum Working Temperature (°C) 100
Why we are loved Rated ‘World-class’ for customer service