The store will not work correctly in the case when cookies are disabled.
Carmex 08 IR 1.25 ISO T20 Internal Thread Turning Insert
Product Information
Laydown insert for ISO (metric) internal right hand thread.
Technical Specification
More Information Brand | Carmex |
Type | Thread Turning Insert |
Manufacturer Part Number | 0020200015 |
Features & Benefits | PVD TiN coating
Miniature type |
Grade | T20 |
Edge Length (mm) | 8 |
Cut Hand | Right Hand |
Insert Hand | Right Hand |
Product Code | 08 IR 1.25 ISO |
Pitch (mm) | 1.25 |
Model | 08 IR |
---|
Why we are loved
Rated ‘World-class’ for customer service