Kraftform Kompakt 20 bit screwdriver with pouch for universal use. Compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with 1/4in hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) standards and the Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. In this way, the set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. The telescopic bayonet blade - which can be lowered into the handle - together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. Bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position.
Technical Specification
More Information
Brand
Wera
Type
Bit Screwdriver
Manufacturer Part Number
05051021001
Number of Pieces
7
Drive Size (in)
1/4
Features & Benefits
Kraftform holder with bayonet blade and Rapidaptor quick-release chuck
Kraftform handle with anti-roll feature, multi-component and integrated magazine
Tough viscous bits for universal use
In robust pouch
Retractable bayonet blade
Set Contains
1/4in x 100mm universal bit holder, PH1 x 25, PH2 x 25mm Phillips bits, PZ1 x 25, PZ2 x 25mm Pozidriv bits, 1 x 5.5 x 25, 1.2 x 6.5 x 25mm slotted bits and 50 x 70mm hook/loop fastener strip 70