Extra long Morse taper shank drill is incorporates a standardized taper shank design that is used in tapered drill chucks.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.35
Manufacturer Part Number
00267 009.000
Cutting Diameter (mm)
9
Material
HSS
Coating/Finish
Uncoated
Features & Benefits
20xD cutting depth
Meets DIN 1870 standards
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 7.7mm
MK shank form
Right hand cutting direction
Series 267