The store will not work correctly in the case when cookies are disabled.
Rawl 10 x 80/M8 Rawlok Loose Bolt - Pack of 50
Technical Specification
More Information Brand | Rawl |
Size (mm) | 80x13x24 |
Length (mm) | 80 |
Manufacturer Part Number | R-RLK-L-08080 |
Type | 10x80 M8 |
Hole Diameter (mm) | 12 |
Maximum Fixing Thickness (mm) | 35 |
Pack Quantity | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers