The store will not work correctly in the case when cookies are disabled.
Wiha 4 x 100mm Slotted Screwdriver
Technical Specification
More Information Brand | Wiha |
Tip Type | Slotted |
Manufacturer Part Number | 36085 |
Blade Length (mm) | 100 |
Features & Benefits | Slotted with round blade and lasered mm scale
Meets DIN ISO 2380 standards |
Blade Width (mm) | 4 |
Tip Size (mm) | 4 |
Overall Length (mm) | 211 |
Type | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers