A truly all-round performer, whereby the temperature performance allows air drying and oven curing of paint systems up to a maximum of 100deg for 1 hour with clean and easy removal. Good solvent and moisture resistance.
Technical Specification
More Information
Brand
3M
Manufacturer Part Number
7100042901
Additional Information
Excellent holding power that resists lifting or curling and helps reduce rework. Ideal for paint masking, bundling, sealing, attaching and labelling. Plus non critical masking applications. Designed for indoor use only.
Features & Benefits
A truly all-round performer. Allows air drying and oven curing of paint systems with clean and easy removal. Excellent holding power that resists lifting or curling and helps reduce rework.
Its thick support facilitates the realisation of lines
For indoor use
Resistant to solvents and moisture
30E Masking Tape is a thick crepe paper tape for industrial applications with good water resistance
Buff color, rubber adhesive, thickness 0.16mm
High temperature resistance 149°C
Ideal for paint masking, bundling, sealing, attaching and labelling