The store will not work correctly in the case when cookies are disabled.
Hertel 10mm 4 Flute HSS-E End Mill
Product Information
Standard Series Right Hand Spiral 30°
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CAA12110A |
Diameter (in) | 0.4 |
Diameter (mm) | 10 |
Features & Benefits | DIN 844-B, type N
Right hand spiral 30°, 3 - 6 flutes
Shank to DIN 1835-B (Weldon)
Centre cutting up to Ø 20mm |
Material | M42 |
Overall Length (in) | 2.88 |
Number of Flutes | 4 |
Overall Length (mm) | 72 |
Coating/Finish | Uncoated |
Helix Angle | 30 |
DIN | 844-B |
End Mill Type | Standard |
Shank Type | Shank to DIN 1835-B (Weldon) |
Style | Centre Cutting up to Ø 20 mm |
Type | End Mills |
Flute Length (in) | 0.88 |
Flute Length (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service