The store will not work correctly in the case when cookies are disabled.
Hertel 1.5 x 310mm Carbide H6 Rod
0 in stock today, 1 available in 12 days
Product Information
Ground Carbide Rods Long Series h6.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | C015 |
Features & Benefits | Micrograin solid carbide material (0.4)
Ground with h6 tolerance
Metric dimensions
High quality K10 grade |
Material | Carbide |
Diameter | 1.5 |
Diameter (in) | 1.5 |
Diameter (mm) | 1.5 |
Diameter and Length (mm) | 1.5 x 310 |
Length (mm) | 310 |
---|
Why we are loved
Rated ‘World-class’ for customer service