The store will not work correctly in the case when cookies are disabled.
Hertel 1/8 x 1-1/2in x .031 Rad Solid Carbide 2 Flute Double End Corner Rounding End Mill
Product Information
Corner rounding cutter with an accurate ground radius, suitable for producing accurate corner radii around the perimeter of components.
Technical Specification
More Information Brand | Hertel |
Cutting Width (in) | 1/8 |
Manufacturer Part Number | CFR16297C |
Material | Solid Carbide |
Features & Benefits | Corner rounders can provide uniform finish on corners
Radius is form relieved
Tolerance +.000/-.002 |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Style | Double End |
Overall Length (in) | 1-1/2 |
Radius (in) | 0.031 |
Cutting Diameter (in) | 1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service