The store will not work correctly in the case when cookies are disabled.
Guhring 20mm 4 Flute Eco-Line Carbide End Mill 3197
Product Information
End mill is suitable for all general purpose applications. Centre cutting, unique CNC radial relief ground, extreme rigid design.
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 03197 020.000 |
Cutting Diameter (mm) | 20 |
Features & Benefits | Meets DIN6527L standards
30° helix angle
45° chamfer angle
9° rake angle
Standard tool length
Centre cutting
Series 3197 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Grade | DK460UF |
Shank Type | Cylindrical |
Flute Length (mm) | 38 |
Overall Length (in) | 4.09 |
Overall Length (mm) | 104 |
---|
Why we are loved
Rated ‘World-class’ for customer service