The store will not work correctly in the case when cookies are disabled.
Guhring 12mm 2 Flute Eco-Line Carbide Ball Nosed End Mill 3308
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 03308 012.000 |
Additional Information | Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer. |
Cutting Diameter (mm) | 12 |
Features & Benefits | Meets DIN6527L standards
30° helix angle
9° rake angle
Standard tool length
Right hand cutting
Centre cutting
Series 3308 |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Grade | DK460UF |
Shank Type | Cylindrical |
Flute Length (mm) | 22 |
Overall Length (in) | 3.27 |
Overall Length (mm) | 83 |
Type | Ball Nose |
---|
Why we are loved
Rated ‘World-class’ for customer service