Alpha SP gear oil range of high quality lubricant is based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micro pitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
Technical Specification
More Information
Brand
Castrol
Grade
Alpha SP68
Manufacturer Part Number
144A12
Size
20 L
Volume (l)
20
Features & Benefits
Sulphur-phosphorous EP additives provide good load carrying ability, reducing gear tooth wear
Withstands elevated temperatures for extending service life
Corrosion inhibitors provide ongoing protection of gear teeth
Excellent demulsification properties to maintain full lubricating film with no loss of performance
Anti-foam additives maintain full lubricating film
Alpha SP clean gear additive technology provides low deposit formation
High protection against corrosion and wear