The store will not work correctly in the case when cookies are disabled.
Hertel 1mm 2 Flute TiAlN Micromill Ball Nose Carbide End Mill
0 in stock today, 1 available in 27 days
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MR1TIALN |
Features & Benefits | Micrograin carbide 12% cobalt
30° Helical flute
Ideal for high speed cutting of moulds in steel up to 65HRc |
Helix Angle | 30 |
Material | Micro-grain Carbide 12% Cobalt |
Number of Flutes | 2 |
Coating/Finish | TiAlN Coated |
Type | Ball Nose |
Flute Length (mm) | 2.5 |
Overall Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service