The store will not work correctly in the case when cookies are disabled.
Rohm 1/2 x 20UNF Three Jaw Drill Chuck - 1 - 13mm
Product Information
Threaded mount with through hole for reverse and non-reverse machines, one piece geared scroll ensures direct power transmission.
Technical Specification
More Information Brand | Rohm |
Capacity (mm) | 1.5 - 13 |
Manufacturer Part Number | 1322501 |
Chuck Diameter (mm) | 42.5 |
Type | Three Jaw Drill Chuck |
Size | 13L |
Mount | 1/2-20 |
Outside Diameter (mm) | 42.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service