The store will not work correctly in the case when cookies are disabled.
Kennametal BT30 ER25 x 60mm Gauge Length Toolholder
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kennametal |
Collet Type | ER25 |
Manufacturer Part Number | 1258025 |
Model | BT30ER25060M |
Type | Single-Angle Collet Chuck |
Features & Benefits | Meets JIS 6339 standards
DIN 6499 single-angle collet chuck
Tool built to metric values and has metric retention thread |
Nut Diameter (in) | 1.653 |
Taper | 30 |
Gauge Length (mm) | 60 |
Capacity (mm) | 1 - 16 |
Diameter (mm) | 42.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service