The store will not work correctly in the case when cookies are disabled.
Excel B24H Heavy Duty Pillar Drill - Single Phase - 230v
Technical Specification
More Information Brand | Excel |
Manufacturer Part Number | 0302-0241 |
Column Diameter (mm) | 80 |
Features & Benefits | Spindle with precision ball bearings
Smooth running due to aluminium pulleys
Drill depth stop
Drilling Table 360° swivel
One piece spindle sleeve feed handle in die cast aluminium with soft grip handles
User friendly safety switch (IP 54 compliant) with low voltage circuit breaker & emergency stop switch
Drilling table lighting
More easily tool changes by ejection device for B28H
Standard Accessories
Drill chuck
Drill chuck arbour
Machine light |
Quill Travel | 85mm |
Range of Spindle Speeds (rpm) | 350-400 min. |
Number of Spindle Speeds | 7 |
Overall Dimensions L x W x H (mm) | 690x440x1000 mm |
Motor Power | 850W |
Model | Opti B24H |
Model Number | Opti B24H |
Table Dimensions L x W (mm) | 280x300 mm |
Base Dimensions (mm) | 280x300 mm |
Spindle Distance to Table (mm) | 515 |
Throat Depth (mm) | 165 |
Weight (kg) | 92Kg |
---|
Why we are loved
Rated ‘World-class’ for customer service