The store will not work correctly in the case when cookies are disabled.
Select M16 x 35 Socket Head Cap Screw Din 912 - Pack of 25
Unit Price - 1 + £23.11 £19.26
- 5 + £22.57 £18.81
Incl. VAT Ex. VAT
Saving 2% - 10 + £21.76 £18.13
Incl. VAT Ex. VAT
Saving 6% - 15 + £20.40 £17.00
Incl. VAT Ex. VAT
Saving 12% - 20 + £18.37 £15.31
Incl. VAT Ex. VAT
Saving 21%
Product Information
Metric Socket Head Cap Screws
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | FST01635J |
Size (mm) | M16 |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
ISO metric threads |
Length Under Head (mm) | 35 |
DIN | 912 |
Pack Quantity | 25 |
Thread Type | Metric |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service