Harigs improved Grind-All No. 1 is the answer to the toolroom problem of grinding various shaped punches up to 1-1/4 in diameter. The fixture is built for high precision work within ± 0.0001 in.
Adjustable stop and pin allows swing to desired angles
Adjusting screw for easy positioning of V-block to ±0.0001 in
Gauging arrangement to obtain any desired angle by using the sine principle with stops and pin
Single screw locks V-block in place without deflection
Index pin and plate with 24 divisions
Ball and race design with 36 balls under preload for minimum deflection and sealed from grinding dust