The store will not work correctly in the case when cookies are disabled.
Hertel S12M-SCLCR06 Internal Boring Bar
Product Information
Style S-SCLC Steel Shank 95° Screw-On Boring Bar.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | S12M SCLCR06 |
ISO Code | S12M-SCLCR 06 |
Features & Benefits | Use for boring and facing on the inside of the part
95° Lead angle
Available in shank sizes from 8 to 25 mm
Uses CCMT or CCGT inserts |
Minimum Bore Diameter (mm) | 16 |
Takes Insert | CCMT0602 |
Insert Screw | TX25 |
Key | CT08 |
Minimum Bore (mm) | 16 |
Qualified Width (mm) | 9 |
Style | S12M-SCLCR06 |
Length (mm) | 150 |
Insert | CCMT0602 |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service