Includes: 1x M7 x 1 short machine tap, 1x 7.3mm twist drill, 1x No.10 tang break tool, 1x No.11 inserting tool with locking ring, 20x wire thread inserts
Thread Size (Metric)
M7 x 1
Features & Benefits
Thread repair of damaged or worn-out threads
Thread armour plating for material with low shear strength
Recovery of rejected items
For new highly stable and long-lasting internal threads
Wire thread inserts DIN 8140 standards, tolerance ISO 2 (6H)
Type S - Free running, from stainless steel
Higher load capacity after the repair by better thread properties
Temperature and corrosion resistance