The store will not work correctly in the case when cookies are disabled.
Kennametal 32mm Indexable Chamfer Milling Body
0 in stock today, 1 available in 7 days
Product Information
Shoulder milling used for centre cutting or boring, rapid insert change, up to four cutting edges per inserts.
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1024408 |
Cutting Diameter (mm) | 32 |
Head Length (mm) | 34 |
Maximum Depth of Cut (mm) | 7 |
Shank Type | Weldon |
Type | Shoulder Milling |
---|
Why we are loved
Rated ‘World-class’ for customer service