The store will not work correctly in the case when cookies are disabled.
Interstate 14 x 14mm Straight Cut Knurl Holder
Product Information
This head is for holding single knurls of straight, checkered or single spiral form.
Technical Specification
More Information Brand | Interstate |
Knurl Type | 15 x 6 x 4 |
Manufacturer Part Number | 90-866002X |
Type | Metric Knurl Holders |
Knurl Size (mm) | 15 x 6 x 4 |
Features & Benefits | All holders have toughened shank
No holders are supplied with knurls |
Overall Length (mm) | 120 |
Shank Size (in) | 14 x 14 |
Shank Size (mm) | 14 x 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service