The store will not work correctly in the case when cookies are disabled.
Select Kit A2 S.S. 1.4 To 4 Split Cotter Pin 1000 Piece
0 in stock today, 1 available in 21 days
Product Information
1000 Piece Split Cotter Pins - ISO 1234, Due to wide hole tolerances these pins are suitable for both metric and inch applications.
Technical Specification
More Information Brand | Select |
Pack Quantity | 1000 |
Manufacturer Part Number | 29307 |
Material | A2 Stainless Steel |
Additional Information | A2 Stainless Steel |
Features & Benefits | ISO 1234
Due to wide hole tolerances these pins are suitable for both metric and inch applications |
---|
Why we are loved
Rated ‘World-class’ for customer service