The store will not work correctly in the case when cookies are disabled.
Hertel 1mm 2 Flute HSCO End Mill
Product Information
High Quality Throw-Away Milling cutters HSCO - Short Series.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MEE10039E |
Diameter (in) | 0.04 |
Diameter (mm) | 1 |
Features & Benefits | 3 Flute |
Material | M42 |
Number of Flutes | 2 |
Flute Length (in) | 0.08 |
Flute Length (mm) | 2 |
Protrusion Length (mm) | 8.5 |
Overall Length (in) | 0.98 |
Overall Length (mm) | 24.5 |
Type | Short Series End Mills |
---|
Why we are loved
Rated ‘World-class’ for customer service