The store will not work correctly in the case when cookies are disabled.
Interstate 50 x 3mm 24 Teeth Coarse Pitch Slitting Saw
0 in stock today, 1 available in 19 days
Unit Price - 1 + £15.76 £13.13
- 3 + £14.93 £12.44
Incl. VAT Ex. VAT
Saving 5% - 6 + £14.10 £11.75
Incl. VAT Ex. VAT
Saving 11% - 9 + £13.69 £11.41
Incl. VAT Ex. VAT
Saving 13% - 11 + £13.18 £10.98
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 17062 |
Bore Size (mm) | 13 |
Features & Benefits | Used for medium deep cutting and cut off operations
Tooth form B DIN1840 |
Number of Teeth | 24 |
Tooth Type | Coarse Pitch |
Diameter (mm) | 50 |
Width (mm) | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service