The store will not work correctly in the case when cookies are disabled.
Norton Medium 240 Grit 1/4 x 4in Aluminium Oxide Sharpening Stone
Technical Specification
More Information Brand | Norton |
Shape Reference | Round |
Manufacturer Part Number | 61463686475 |
Type | Sharpening Stone |
Material | Aluminium Oxide |
Grade | Medium |
Features & Benefits | Smooth cutting aluminium oxide abrasive
Ideal when a close tolerance is more important than the speed of cut |
Product Code | F214 Round - Medium |
Size | 6.35 x 101.6 mm;1/4 x 4 in |
Length (in) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service