The store will not work correctly in the case when cookies are disabled.
Norton 180 x 13 x 31.75mm Surface Grinding Wheel 38A46-LVS
Technical Specification
More Information Brand | Norton |
Manufacturer Part Number | 69936623223 |
Type | Surface Grinding Wheel |
Diameter (mm) | 180 |
Size (mm) | 180 x 13 x 31.75 |
Bore Size (mm) | 31.75 |
Material | Aluminium Oxide |
Shape Reference | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service