Unitized wheel features a soft, conformable consistency that effectively smoothens, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There is a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability. Unitized wheel to give a clean edge without smearing - reducing the need for additional preparation and clean up. wheel is designed for optimal performance on a die grinder, minimising heat build up during operation. This makes them ideal for use on heat sensitive materials. They are filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. Available with aluminium oxide in fine, medium, coarse and extra coarse grades and silicon carbide in very fine and fine grades.
Technical Specification
More Information
Brand
3M
Exclusive Brand
No
Type
Unitized Wheel
Manufacturer Part Number
7100256329
Diameter (mm)
76
Features & Benefits
Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys
Tough, layered, unitized construction can operate clockwise or counter clockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive offer utility
Resists smearing for cleaner surfaces and less preparation
Minimizes heat build up to lessen impact on heat-sensitive materials