The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG160608NGUAC3000 ISO Turning Insert
Product Information
Turning inserts with Stable long-life grade employs special tough, carbide substrate and super FF coat. Improves on P30 grade fracture resistance and approaches P20 grade in terms of wear resistance.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 48003 Type ISO Turning Insert Insert Size 16 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Low cutting resistance and excellent wear resistance Material Carbide Application Medium Coating/Finish CVD Grade AC3000 ISO Number CNMG160608 Depth of Cut (in) 0.5 - 4.5 Depth of Cut (mm) 0.5 - 4.5 Inscribed Circle 15.875 mm Corner Radius 08 Chipbreaker NGU
Why we are loved Rated ‘World-class’ for customer service