Hammer is made up of super plastic faces combined with the malleable iron head gives a SAFE but high-impact blow, the super plastic face provides high impact, durability and high abrasive resistance. Fitted with a wood handle. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced. An excellent dual-purpose soft faced hammer for the automotive trade and many general engineering and industrial applications.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
18-908
Handle Material
Wood
Features & Benefits
Size A
Weight 270g
Face diameter 25mm or 1in
Malleable iron head fitted with two super plastic faces and wood handle
Faces are designed to wear and can be replaced