The store will not work correctly in the case when cookies are disabled.
Interstate 40mm Shoulder Indexable Milling Body
0 in stock today, 1 available in 16 days
Product Information
90° Helical End Mills - For 'high performance' machining of steels, cast irons, SG iron, stainless steels, For universal applications wet or dry.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 927040 |
Features & Benefits | Insert geometry for softer cutting action
Helical correction for true 90° cutting
Inserts have ground wiper facets
Strengthened cutting edge
Multi-layer TiN-TiCN-AL203 coated carbide ICP55M
For high performance machining of steels, cast irons, SG iron and stainless steels
For universal applications wet or dry |
Diameter (mm) | 40 |
Takes Insert | ADKT1505 |
Length of Cut (mm) | 15 |
Type | Milling Cutters |
Number of Inserts | 4 |
Overall Length (mm) | 115 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers