The store will not work correctly in the case when cookies are disabled.
Select M12 Thread Stainless Steel Socket Style Leveller
Technical Specification
More Information Brand | Select |
Thread Size | M12 |
Manufacturer Part Number | HVSSPM12B |
Maximum load (kg) (lb) | 1,705 (3,750) |
Features & Benefits | Socket style steel levelling devices swivel 15° off the centreline to adjust to uneven surfaces. The finish is zinc plate with gold chromate |
B (mm) (in) | 19 (.748) |
C (mm) (in) | 29 (1.14) |
D (mm) (in) | 48 (1.89) |
E (mm) (in) | 6 (.24) |
---|
Why we are loved
Rated ‘World-class’ for customer service