Narrow face crimped wire wheel brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, radial brush is available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Arbour hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.
Technical Specification
More Information
Brand
Weiler
Bore Size (in)
3/8 - 1/2
Manufacturer Part Number
75843284
Diameter (in)
4
Additional Information
Warning: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Features & Benefits
Intended for use on straight grinders and stationary machines
Such as bench or pedestal grinders and buffing lathes
Provides a flexible brushing action and consistent performance
For demanding light duty cleaning and deburring applications