Hide hammer is made up of copper face combined with the malleable iron head gives a SAFE but high-impact blow, whilst the hide face gives a firm resilient blow that will not mark the finished work. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced. An excellent dual-purpose hammer for the automotive trade and general industrial applications.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
03-216
Handle Material
Wood
Features & Benefits
Size 4
Self locking handle
Weight 2380g
Face diameter 50mm 2in
Malleable iron head fitted with one copper and one hide face and wood handle
Faces are designed to wear and can be replaced