Thor Copper Rawhide Hammers is only available to buy in quantities of 1
Product Information
Hide hammer is made up of copper face combined with the malleable iron head gives a SAFE but high-impact blow, whilst the hide face gives a firm resilient blow that will not mark the finished work. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced. An excellent dual-purpose hammer for the automotive trade and general industrial applications.