Hammer faces is designed to wear and to be replaced by hand. All faces are one piece moulded. No metal pegs or inserts to damage the workpiece when worn. Serrations in the metal head prevent faces coming loose during use. Faces have a shoulder for extra strength and to prevent fracture from misdirected blows. Used, due to the easily interchangeable heads, as a multi purpose striking tool in most assembly applications including engineering, furniture, shopfitting, partitioning, double glazing, injection moulding dies etc.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
12-720N
Handle Material
Wood
Features & Benefits
Self locking handle
Weight 2240g
Face diameter 63mm or 2-1/2in
Fitted as standard with screw in white nylon faces and wood handle