Thor Nylon Hammers is only available to buy in quantities of 1
Product Information
Hammer faces is designed to wear and to be replaced by hand. All faces are one piece moulded. No metal pegs or inserts to damage the workpiece when worn. Serrations in the metal head prevent faces coming loose during use. Faces have a shoulder for extra strength and to prevent fracture from misdirected blows. Used, due to the easily interchangeable heads, as a multi purpose striking tool in most assembly applications including engineering, furniture, shopfitting, partitioning, double glazing, injection moulding dies etc.