The store will not work correctly in the case when cookies are disabled.
PEC Tools 0.0015 - 0.025in 26-Blade Feeler Gauge Set
Technical Specification
More Information Brand | PEC Tools |
Manufacturer Part Number | 6588263 |
Thickness (mm) | 0.0015 - 0.025 |
Type | Feeler Gauge Set |
Features & Benefits | Material tempered steel |
Length (in) | 3 |
Contents | 26-Blade |
Width (in) | 0.5 |
Blade Size (in) | 1/2 x 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers