The standard range of Verdict indicator incorporate, the principle of Lever and Worm spiral magnification. By this method and in particular the unique design of the coil type worm spiral, friction and loading of the transfer movements have been reduced to a minimum. The Verdict 'Rapid' presents the dial face inclined to the work piece surface ensuring good visual accessibility obviating parallax error. 'Rapid' incorporate a rear swivel spigot enabling use for centering without additional attachments.
Technical Specification
More Information
Brand
Verdict
Type
Rapid Dial Test Indicator
Manufacturer Part Number
01/3033
Measuring Max (in)
0.01
Graduation (in)
0.001
Features & Benefits
Worm mechanism
Clamping facilities by means of dovetail or end spigot
Dial rotates for zero setting
Automatic reversal movement
Jewelled mechanism
Stylus swivels through an arc of 180°
Hand travels in one direction
Lever pivots are mounted in long-life ball bearings
Imperial instruments fitted with 1/4in diameter spigot
Swivel spigot is standard
Stylus length 1.622in
Dial diameter 2in