This popular instrument features a dial face that is inclined to the workpiece surface to ensure excellent reading visibility without parallax error. The T30 is part of our Rapid range and incorporates a rear swivel spigot enabling use for centering without additional attachments. It also includes a precision worm mechanism as part of the inner workings to translate the vertical movement to rotational - without sliding friction or internal wear. Features dovetail clamping slides on both the top and the bottom of the casing.
Technical Specification
More Information
Brand
Verdict
Type
Rapid Dial Test Indicator
Manufacturer Part Number
01/3030
Measuring Max (in)
0.02
Graduation (in)
0.0005
Features & Benefits
Worm mechanism
Clamping facilities by means of dovetail or end spigot
Dial rotates for zero setting
Automatic reversal movement
Jewelled mechanism
Stylus swivels through an arc of 180°
Unidirectional hand travel
Lever pivots are mounted in long-life ball bearings
Imperial instruments fitted with 1/4in diameter spigot (metric 4mm)
Swivel spigot is standard
Stylus length 0.811in
Dial diameter 1-3/8in